Beli core drill bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)
    Mulai

    Rp999.900

    Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)
    atribut:
    • Compatible Model: Electric Drill (rotation exclusive)
  2. MILWAUKEE Hammer Drill Core Bit
    Mulai

    Rp3.699.900

    MILWAUKEE Hammer Drill Core Bit
    atribut:
    • Maximum Drilling Depth (inch): 4 1/16
  3. Makita Dry type diamond core bit (single item)
    Mulai

    Rp5.599.900

    Makita Dry type diamond core bit (single item)
    atribut:
    • Suitable Model: 6300T,8406,8406C,8406W
  4. K.I.DRILL SDS Core Bit (Mata Bor Inti)
    Mulai

    Rp3.199.900

    K.I.DRILL SDS Core Bit (Mata Bor Inti)
    Deskripsi:
    ●For cutting work on reinforced concrete, block stone, etc.
    atribut:
    • Blade Thickness (mm): 2
    • Effective Length (mm): 150
    • Shank Diameter (mm): SDS
  5. TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)
    55%
    Mulai

    Rp75.900

    TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)
    Deskripsi:
    Thanks to the thinner cutting of the candle-shaped carbide tip and the cutting edge, the workpiece was drilled sharply and the drilling speed was improved. The center point of the carbide chip tip demonstrates outstanding positioning performance and drilling close to a true circle is possible. The center point suppresses core swaying during piercing and reduces the vibration burden during work.Use Work material: concrete, block, mortar, Japan Wall.
    atribut:
    • Purpose of Use: Work Material: Concrete, Block, Mortar, Japanese Wall
  6. SIMONDS Premium Core Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    SIMONDS Premium Core Bit
    Deskripsi:
    Penggunaan pada : Beton Cor, Bata Keras, Batu Gamping, Terrazzo, Aspal, Green Concrete, Lepa, dll. Jaminan 25% lebih kuat dan lebih cepat potongannya dibanding merk lain dengan desain mata yang lebih ergonomis dan tahan lama.
  7. BOSCH Core Bit Carbide-Tipped for Masonry & Concrete
    Mulai

    Rp479.900

    BOSCH Core Bit Carbide-Tipped for Masonry & Concrete
    Deskripsi:
    These individual core bit heads come with a center pin and require a compatible adapter or extension to install them on a compatible rotary hammer drill. A variety of adapters and extensions can be used with the heads, which allows them to be used with a wider variety of rotary hammer drills than one-piece core bits. The heads create large, shallow holes in concrete, masonry, and limestone.
  8. Miyanaga Drimond Core Bit for Block
    Mulai

    Rp999.900

    Miyanaga Drimond Core Bit for Block
    atribut:
    • Compatible Model: Electric Drill (rotation exclusive)
  9. DEWALT Core Center Bit
    Mulai

    Rp2.899.900

    DEWALT Core Center Bit
    Deskripsi:
    These individual core bit heads come with a center pin and require a compatible adapter or extension to install them on a compatible rotary hammer drill. A variety of adapters and extensions can be used with the heads, which allows them to be used with a wider variety of rotary hammer drills than one-piece core bits. The heads create large, shallow holes in concrete, masonry, and limestone.
    atribut:
    • Centering Bit Included: Yes
    • Shank Included: No
    • Measurement System: Fractional Inch
    • Wet or Dry Application: Dry
  10. Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)
    Mulai

    Rp749.900

    Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)
    Deskripsi:
    -Cleaner drill and less chipping compared to carbide drill.-Simple drill bit for easy and quiet drilling using an impact screwdriver, etc.-Dry type that does not require water treatment, so does not dirty the work site.-Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
    atribut:
    • Purpose of Use: Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
    • Shank Diameter (mm): 6.35
  11. BOSCH Carbide Tipped Core Drill Bit for Masonry & Concrete (Mata Bor Beton)
    Mulai

    Rp499.900

    BOSCH Carbide Tipped Core Drill Bit for Masonry & Concrete (Mata Bor Beton)
    Deskripsi:
    These center pins install onto compatible core bits to stop them from moving, or walking, when starting a hole. They replace the existing center pin on the core bits.
    atribut:
    • UNSPSC: 27112801
    • Bit Material: Carbide Tipped
    • Bit Type: Core Bit
    • For Core Bit: SDS Max
    • For Tool Type: Rotary Drill
    • Manufacturer Part Number: HC88
    • Shank Diameter (inch): 45/64
    • Shank Hex Size (inch): 45/64
    • Shank Type - Machining: SDS Max
    • Wet or Dry Application: Dry
  12. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  13. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  14. Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)
    Mulai

    Rp749.900

    Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)
    Deskripsi:
    -Cleaner drill and less chipping compared to carbide drill.-Simple drill bit for easy and quiet drilling using an impact screwdriver, etc.-Dry type that does not require water treatment, so does not dirty the work site. -Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
    atribut:
    • Shank Diameter (mm): 6.35
    • Base Metal Materials: Tool Steel
    • Blade Edge Materials: Diamond Abrasive Grains, etc.
    • Compatible Model: Impact screwdriver, electric drill, vibrating drill (rotation mode)
    • Purpose of Use: Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
Daftar Harga core drill bit Terbaru October 2026
Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)Rp999.900
KRISBOW Diamond Core Drill Bit Set (Mata Bor Inti Diamond)Rp889.900
MILWAUKEE Hammer Drill Core BitRp3.699.900
Makita Dry type diamond core bit (single item)Rp5.599.900
K.I.DRILL SDS Core Bit (Mata Bor Inti)Rp3.199.900
BOSCH Diamond Drill Bit (Mata Bor Inti Diamond)Rp189.900
TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)Rp75.900
SIMONDS Premium Core BitRp179.900
BOSCH Core Bit Carbide-Tipped for Masonry & ConcreteRp479.900
BOSCH Diamond Core Bit (Mata Bor Coring)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait